Motion
1610 14MM
Taper Lock Bushing - 1610 Series, 14 mm Bore, 5 x 2.3 mm Keyway, STEEL Material
MI ITEM #02302608
MFR #1610 14MM
Price$35.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1610 Series, 14 mm Bore, 5 x 2.3 mm Keyway, STEEL Material
MI ITEM #02302608
MFR #1610 14MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.06/each

Specifications

Dimensions

  • Barrel Length
    1 in
  • Bolt Circle Diameter
    2-1/8 in
  • Bore Diameter  
    14 mm
  • Bushing Size
    1610
  • Keyway Size
    5 x 2.3 mm
  • Length Through Bore  
    1
  • Max Hub Outside Diameter
    3-1/4 in, 3-5/8 in, 4 in
  • Maximum Bore Diameter  
    1-11/16 in, 42 mm
  • Outside Diameter  
    2-1/4 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8-16 in
  • Stocked Finished Bore
    0.5512 in
  • Storage Dimension Height
    1.125 in
  • Storage Dimension Length
    2.375 in
  • Storage Dimension Width
    2.375
  • Weight
    0.84 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1610 14MM
  • Material
    STEEL
  • Number Of Bolt Holes
    2
  • Product Brochure
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    175 in
  • UPC_NO
    697950210421
  • Wrench Torque
    175 in/lb

Overview

Mfr description
1610 14MM BUSHING TB MM
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text