Motion
1610 18MM
Taper Lock Bushing - 1610 Series, 18 mm Bore, 6 x 2.8 mm Keyway, STEEL Material
MI ITEM #02302610
MFR #1610 18MM
Price$29.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1610 Series, 18 mm Bore, 6 x 2.8 mm Keyway, STEEL Material
MI ITEM #02302610
MFR #1610 18MM

Mfr description
1610 18MM BUSHING TB MM
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.27/each

Specifications

Dimensions

  • Barrel Length
    1 in
  • Bolt Circle Diameter
    2-1/8 in
  • Bore Diameter  
    18 mm
  • Bushing Size
    1610
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore  
    1
  • Max Hub Outside Diameter
    3-1/4 in, 3-5/8 in, 4 in
  • Maximum Bore Diameter  
    1-11/16 in, 42 mm
  • Outside Diameter  
    2-1/4 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8-16 in
  • Stocked Finished Bore
    0.7087 in
  • Storage Dimension Height
    1.125 in
  • Storage Dimension Length
    2.375 in
  • Storage Dimension Width
    2.375
  • Weight
    0.84 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1610 18MM
  • Material
    STEEL
  • Number Of Bolt Holes
    2
  • Product Brochure
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    175 in
  • UPC_NO
    697950210445
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)