Motion
HS1
Weld On Hub - Fits S1 Bushings
MI ITEM #02302647
MFR #HS1
Price$564.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld On Hub - Fits S1 Bushings
MI ITEM #02302647
MFR #HS1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$564.94/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5-3/8 in
  • Bushing Size
    S1
  • Hub Bore Diameter
    4-5/8 in
  • Keyway Size
    3/4 (Width) in
  • Outside Diameter
    6-3/4 in
  • Overall Length
    3.31 in
  • Pilot Diameter
    6-1/2 in
  • Screw Thread Size
    1/2-13 in
  • Weight
    17.30 lbs

Details

  • Hub Bore Type
    Finished
  • Manufacturer Catalog
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushing Hubs

Overview

Mfr description
HS1 MST STEEL WELD-ON HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text