Motion
12H 2 1/8
Sleeve Coupling Hub - Size 12, 2.1250 in Bore, Shaft Hub, Bored to Size, Steel Material
MI ITEM #02302653
MFR #12H 2 1/8
List Price$568.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 12, 2.1250 in Bore, Shaft Hub, Bored to Size, Steel Material
MI ITEM #02302653
MFR #12H 2 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$568.00/each for your price

Overview

Mfr description
12H 2 1/8 QUADRA-FLEX CPLG H HUB

Specifications

  • Coupling Size Code
    12
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Shaft Hub
  • Hub Flange Type Code
    SC
  • Material
    Steel
  • Length Through Bore
  • Coupling Overall Length
    12-7/8 in
  • Hub End Outside Diameter
    5-3/4 in
  • Distance Between Shafts
    7 in
  • Torque Capacity
    31500 in
  • Max Rpm
    2800 rpm
  • Horsepower @ 100 RPM
    11.4 (TPR) hp, 50 (Hytrel) hp
  • Series
    Quadraflex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275772
  • UPC_NO
    697950275772
  • Hub Material
    Steel
  • Outside Diameter
    5.7500 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text