Motion
7S 1 11/16
Sleeve Coupling Flange - Spacer Flange, Size 7, 1.6875 in Bore, Steel Material
MI ITEM #02302654
MFR #7S 1 11/16
Your Price$71.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 7, 1.6875 in Bore, Steel Material
MI ITEM #02302654
MFR #7S 1 11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.25/each(List $81.94)

Overview

Mfr description
7S 1 11/16 QUADRA-FLEX CPLG FLANGE

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    7
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Hub Type
    Spacer Flange
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    3-15/16 in
  • Hub End Outside Diameter
    2-13/16 in
  • Torque Capacity
    2875 in
  • Max Rpm
    5250 rpm
  • Horsepower @ 100 RPM
    1.2 (TPR) hp, 4.6 (Hytrel) hp
  • Series
    Quadra-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950332369
  • UPC_NO
    697950332369
  • Material
    Cast Iron
  • Outside Diameter
    4.6250 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text