Motion
7060 5 1/2
Taper Lock Bushing - 7060 Series, 5.5000 in Bore, 1-1/4 x 5/8 in Keyway, CAST IRON Material
Mi Item #02302655
MFR #7060 5 1/2
Price$1,960.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 7060 Series, 5.5000 in Bore, 1-1/4 x 5/8 in Keyway, CAST IRON Material
Mi Item #02302655
MFR #7060 5 1/2

Mfr description
7060 5 1/2 BUSHING TB
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,960.45/each

Specifications

Dimensions

  • Barrel Diameter Large End
    10.25 in
  • Barrel Length
    6 in
  • Bolt Circle Diameter
    10 in
  • Bore Diameter  
    5.5000 in
  • Bushing Size
    7060
  • Keyway Size
    1-1/4 x 5/8 in
  • Length Through Bore  
    6
  • Max Hub Outside Diameter
    14-3/4 in, 17 in, 18-1/2 in
  • Maximum Bore Diameter  
    7 in, 175 mm
  • Outside Diameter  
    10-1/4 in
  • Screw Length
    3-1/2 in
  • Screw Thread Size
    1-1/4 - 7 in
  • Stocked Finished Bore
    5.5 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    10.25 in
  • Storage Dimension Width
    10.25
  • Weight
    85.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7060 5 1/2
  • Material
    CAST IRON
  • Number Of Bolt Holes
    4
  • Product Brochure
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    7820 in
  • UPC_NO
    697950337159
  • Wrench Torque
    7820 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)