Motion
16S P/B
Sleeve Coupling Flange - Size 16, 2.0000 in Bore, Cast Iron Material
MI ITEM #02302709
MFR #16S P/B
Price$2,075.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 16, 2.0000 in Bore, Cast Iron Material
MI ITEM #02302709
MFR #16S P/B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,075.40/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Coupling Size Code
    16
  • Flange Diameter  
    18.8750 in
  • Length Through Bore  
    6 in
  • Outside Diameter
    18.8750 in

Details

  • Bore Type
    Rough Stock Bore
  • Manufacturer Upc Number
    697950276182
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • UPC_NO
    697950276182

Overview

Mfr description
16S P/B QUADRA-FLEX CPLG FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text