1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
103
Martin 103 SOLID DETACHABLE HUB
MI ITEM #
02302711
MFR #
103
Price
$486.59
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Sprocket Weld-On Hubs
MARTIN SPROCKET & GEAR CO 103
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
103
Martin 103 SOLID DETACHABLE HUB
MI ITEM #
02302711
MFR #
103
Mfr description
103 HUB DETACHABLE SOLID
Bolt on reboreable hubs
Tolerances meet or exceed industry guidelines
Precise machining and processes ensure consistent finish and high quality
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$486
.59
/each
Add to Cart
Specifications
Dimensions
Bolt Size
17/32 in
Bore Diameter
1.8125 in
Hub Outside Diameter
4 in
Length Through Bore
2.75 in
Maximum Bore Diameter
2.5 in
Details
Bore Type
Reboreable
Hub Type
Solid
Material
Steel
Number Of Bolt Holes
6
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items