Motion
104
Martin 104 SOLID DETACHABLE HUB
Mi Item #02302713
MFR #104
Price$636.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin 104 SOLID DETACHABLE HUB
Mi Item #02302713
MFR #104

Mfr description
104 HUB DETACABLE SOLID
  • Bolt on reboreable hubs
  • Tolerances meet or exceed industry guidelines
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$636.57/each

Specifications

Dimensions

  • Bolt Size
    21/32 in
  • Bore Diameter
    2.3125 in
  • Hub Outside Diameter
    4.5 in
  • Length Through Bore
    3.25 in
  • Maximum Bore Diameter
    3 in

Details

  • Bore Type
    Reboreable
  • Hub Type
    Solid
  • Material
    Steel
  • Number Of Bolt Holes
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)