Motion
106
Martin 106 SOLID DETACHABLE HUB
MI ITEM #02302717
MFR #106
List Price$823.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin 106 SOLID DETACHABLE HUB
MI ITEM #02302717
MFR #106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$823.04/each for your price

Overview

Mfr description
106 HUB DETACABLE SOLID
  • Bolt on reboreable hubs
  • Tolerances meet or exceed industry guidelines
  • Precise machining and processes ensure consistent finish and high quality

Specifications

  • Material
    Steel
  • Hub Type
    Solid
  • Bore Diameter
    2.8125 in
  • Bore Type
    Reboreable
  • Length Through Bore
    4 in
  • Bolt Size
    21/32 in
  • Hub Outside Diameter
    5.5 in
  • Number Of Bolt Holes
    6
  • Maximum Bore Diameter
    3.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text