Motion
109S
Martin 109S SPLIT DETACHABLE HUB
MI ITEM #02302723
MFR #109S
Price$2,233.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin 109S SPLIT DETACHABLE HUB
MI ITEM #02302723
MFR #109S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,233.94/each

Specifications

Dimensions

  • Bolt Size
    1 1/32 in
  • Bore Diameter
    4.0625 in
  • Hub Outside Diameter
    10.5 in
  • Length Through Bore
    5.875 in
  • Maximum Bore Diameter
    6 in

Details

  • Bore Type
    Reboreable
  • Hub Type
    Split
  • Material
    Cast
  • Number Of Bolt Holes
    4

Overview

Mfr description
109S HUB DETACHABLE SPLIT
  • Bolt on reboreable hubs
  • Tolerances meet or exceed industry guidelines
  • Precise machining and processes ensure consistent finish and high quality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought