Motion
1813
Striking Wrench - 2-3/16 in, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02302771
MFR #1813
List Price$204.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 2-3/16 in, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02302771
MFR #1813

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$204.35/each for your price

Overview

Mfr description
1813 WR;BX;STK;STR;12P;2-3/16
  • Used With Sledge or Dead Blow Hammer
  • 12 Point Offers Greater Indexing
  • Forged Alloy Steel
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Measurement System
    Imperial
  • Wrench Size
    2-3/16 in
  • Wrench Type
    Striking
  • Non Striking End Type
    Box End
  • Overall Length
    12 in
  • Head Angle
    Straight
  • Socket Shape
    12 PT
  • Finish Coating
    Black
  • Body Material
    Alloy Steel
  • Handle Style
    Straight
  • Weight
    5.14 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text