Motion
1821B
Striking Wrench - 4-1/2 in, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02302784
MFR #1821B
List Price$1,470.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 4-1/2 in, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02302784
MFR #1821B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,470.13/each for your price

Overview

Mfr description
1821B WR;BX;STK;STR;12P;4-1/2
  • Used With Sledge or Dead Blow Hammer
  • 12 Point Offers Greater Indexing
  • Forged Alloy Steel
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Measurement System
    Imperial
  • Wrench Size
    4-1/2 in
  • Wrench Type
    Striking
  • Non Striking End Type
    Box End
  • Overall Length
    18-7/32 in
  • Head Angle
    Straight
  • Socket Shape
    12 PT
  • Finish Coating
    Black
  • Body Material
    Alloy Steel
  • Handle Style
    Straight
  • Weight
    36.65 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text