Motion
254
Martin 254 13" 11PC 1/2" DR CLIP RAIL
MI ITEM #02302792
MFR #254
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin 254 13" 11PC 1/2" DR CLIP RAIL
MI ITEM #02302792
MFR #254

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
254 13" 11PC 1/2" DR CLIP RAIL

Specifications

  • Manufacturer Upc Number
    697950211459
  • Weight
    0.16 lbs
  • Single Part Height
    0.81 in
  • Single Part Length
    13 in
  • Single Part Width
    0.84 in
  • Storage Dimension Height
    0.81 in
  • Storage Dimension Length
    13 in
  • Storage Dimension Width
    0.84 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text