Motion
3730
Open End Wrench - 1-13/16 x 1-13/16 in, Angled Head Type, Double End, Alloy Steel Material, Chrome Satin Finish
MI ITEM #02302797
MFR #3730
List Price$224.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench - 1-13/16 x 1-13/16 in, Angled Head Type, Double End, Alloy Steel Material, Chrome Satin Finish
MI ITEM #02302797
MFR #3730

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$224.83/each for your price

Overview

Mfr description
3730 WR;ANG;CH;1-13/16
  • Made in U.S.A

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    1-13/16 x 1-13/16 in
  • Overall Length
    18 in
  • Body Material
    Alloy Steel
  • Finish Coating
    Chrome Satin
  • Handle Style
    Plain
  • Angle of Offset
    15 °, 60 °
  • Storage Dimension Length
    17.75 in
  • Storage Dimension Width
    3.56 in
  • Storage Dimension Height
    0.53 in
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought