Motion
6662
Impact Socket - 1-15/16 in Socket Size, 3/4 in Drive, 6 PT, Standard Type, Industrial Black Finish
MI ITEM #02302822
MFR #6662
List Price$70.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-15/16 in Socket Size, 3/4 in Drive, 6 PT, Standard Type, Industrial Black Finish
MI ITEM #02302822
MFR #6662

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$70.68/each for your price

Overview

Mfr description
6662 SKT;3/4;6P;STD;IMP;1-15/16

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    1-15/16 in
  • Socket Points
    6 PT
  • Overall Length
    2.7500 in
  • Finish Coating
    Industrial Black
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought