Motion
803A
Ratcheting Box Wrench - 1/2 x 1-1/2 in Wrench Size, 1
MI ITEM #02302838
MFR #803A
List Price$30.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - 1/2 x 1-1/2 in Wrench Size, 1
MI ITEM #02302838
MFR #803A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$30.38/each for your price

Overview

Mfr description
803A WR;BX;SGL;12P;BK;5/8
  • 12 Point Straight Round Handle
  • Used for Production Assembly
  • Accessory for Machinery and Equipment
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    1
  • Wrench Size
    1/2 x 1-1/2 in
  • Body Material
    Steel
  • Manufacturer Upc Number
    697950179896
  • UPC_NO
    697950179896
  • Weight
    .36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought