Overview
Mfr description
806B WR;BX;SGL;12P;BK;1
- 12 Point Straight Round Handle
- Used for Production Assembly
- Accessory for Machinery and Equipment
- Black Industrial Finish
- Made in U.S.A
Specifications
- Wrench TypeDouble Offset Box wrenches
- Number Of Ends1
- Wrench Size1/2 x 1-1/2 in
- Body MaterialSteel
- Manufacturer Upc Number697950179902
- UPC_NO697950179902
- Weight.64 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data