Motion
86104
Impact Socket - 3-1/4 in Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Industrial Black Finish
MI ITEM #02302856
MFR #86104
List Price$676.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3-1/4 in Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Industrial Black Finish
MI ITEM #02302856
MFR #86104

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$676.32/each for your price

Overview

Mfr description
86104 SKT;1-1/2;6P;STD;IMP;3-1/4

Specifications

  • Drive Size
    1-1/2 in
  • Socket Size
    3-1/4 in
  • Socket Points
    6 PT
  • Overall Length
    4.6750 in
  • Finish Coating
    Industrial Black
  • Manufacturer Upc Number
    697950338200
  • UPC_NO
    697950338200
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought