Motion
86106
Impact Socket - 3-5/16 in Socket, 1-1/2 in Drive, 6 PT, Black, Imperial
MI ITEM #02302857
MFR #86106
List Price$676.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3-5/16 in Socket, 1-1/2 in Drive, 6 PT, Black, Imperial
MI ITEM #02302857
MFR #86106

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$676.32/each for your price

Overview

Mfr description
86106 SKT;1-1/2;6P;STD;IMP;3-5

Specifications

  • Drive Size
    1-1/2 in
  • Measurement System
    Imperial
  • Socket Size
    3-5/16 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Finish Coating
    Black
  • Shaft Style
    Standard Straight
  • Manufacturer Upc Number
    697950338217
  • UPC_NO
    697950338217
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought