Motion
86130
Impact Socket - 4-1/16 in Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Industrial Black Finish
MI ITEM #02302870
MFR #86130
List Price$1,556.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 4-1/16 in Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Industrial Black Finish
MI ITEM #02302870
MFR #86130

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,556.61/each for your price

Overview

Mfr description
86130 SKT;1-1/2;6PT;STD;IMP;4-1/16

Specifications

  • Drive Size
    1-1/2 in
  • Socket Size
    4-1/16 in
  • Material
    High Carbon Steel
  • Socket Points
    6 PT
  • Overall Length
    5.5000 in
  • Finish Coating
    Industrial Black
  • Manufacturer Upc Number
    697950338330
  • UPC_NO
    697950338330
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought