Motion
LA049L
Dexi-Task - AQL 1.5 - Nitrile powdered textured examination gloves - blue - 5 mil (0.13 mm) - 9 in (23 cm) - rolled cuff - Sizes: S, M, L, XL - 100 gloves per box, 10 boxes per case.
MI ITEM #02302883
MFR #LA049L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dexi-Task - AQL 1.5 - Nitrile powdered textured examination gloves - blue - 5 mil (0.13 mm) - 9 in (23 cm) - rolled cuff - Sizes: S, M, L, XL - 100 gloves per box, 10 boxes per case.
MI ITEM #02302883
MFR #LA049L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LA049/L NITRILE GLOVE 4MIL BOX
  • Provides more puncture resistance than natural rubber latex or vinyl gloves
  • 5mil thickness
  • Color: Blue
  • Does not contain latex proteins that can cause allergic reactions
  • Complies with USDA and FDA regulations (21 CFR), for use in food processing

Specifications

  • Glove Size
    Large
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powdered
  • Product Line
    "Dexi-Task™"
  • Thickness
    4.7 mil
  • Color
    Blue
  • Length
  • Application
    Food Processing, Medical/Exam Grade
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Standards Met
    FDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text