Motion
8652
Impact Socket - 1-5/8 in Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Industrial Black Finish
MI ITEM #02302886
MFR #8652
List Price$294.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-5/8 in Socket Size, 1-1/2 in Drive, 6 PT, Standard Type, Industrial Black Finish
MI ITEM #02302886
MFR #8652

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$294.82/each for your price

Overview

Mfr description
8652 SKT;1-1/2;6PT;STD;IMP;1-5/8

Specifications

  • Drive Size
    1-1/2 in
  • Socket Size
    1-5/8 in
  • Socket Points
    6 PT
  • Overall Length
    3.1875 in
  • Finish Coating
    Industrial Black
  • Manufacturer Upc Number
    697950337944
  • UPC_NO
    697950337944
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought