Motion
8670
Impact Socket - 2-3/16 in Socket, 1-1/2 in Drive, 6 PT, Black, Imperial
MI ITEM #02302896
MFR #8670
List Price$339.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-3/16 in Socket, 1-1/2 in Drive, 6 PT, Black, Imperial
MI ITEM #02302896
MFR #8670

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$339.84/each for your price

Overview

Mfr description
8670 SKT;1-1/2;6PT;STD;IMP;2-3/16

Specifications

  • Drive Size
    1-1/2 in
  • Measurement System
    Imperial
  • Socket Size
    2-3/16 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3.6250 in
  • Finish Coating
    Black
  • Shaft Style
    Standard Straight
  • Manufacturer Upc Number
    697950338033
  • UPC_NO
    697950338033
  • Manufacturer Catalog
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought