Overview
Mfr description
8680 SKT;1-1/2;6PT;STD;IMP;2-1/2
Specifications
- Drive Size1-1/2 in
- Measurement SystemImperial
- Socket Size2-1/2 in
- MaterialAlloy Steel
- Socket Points6 PT
- Finish CoatingBlack
- Shaft StyleStandard Straight
- Manufacturer Upc Number697950338088
- UPC_NO697950338088
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data