Motion
8692
Impact Socket - 2-7/8 in Socket, 1-1/2 in Drive, 6 PT, Black, Imperial
MI ITEM #02302908
MFR #8692
List Price$508.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-7/8 in Socket, 1-1/2 in Drive, 6 PT, Black, Imperial
MI ITEM #02302908
MFR #8692

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$508.66/each for your price

Overview

Mfr description
8692 SKT;1-1/2;6PT;STD;IMP;2-7/8

Specifications

  • Drive Size
    1-1/2 in
  • Measurement System
    Imperial
  • Socket Size
    2-7/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    4.3750 in
  • Finish Coating
    Black
  • Shaft Style
    Standard Straight
  • Manufacturer Upc Number
    697950338149
  • UPC_NO
    697950338149
  • Manufacturer Catalog
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought