Specifications
Dimensions
- Storage Dimension Height1.38 in
- Storage Dimension Length13.06 in
- Storage Dimension Width1.62 in
Overview
Mfr description
8906B WR;BX;STRUCT;OFF;1
- Taper Pin Handle Aligns Bolt Holes
- High Offset for Clearance
- Often Called "Box Spud Wrench"
- Black Industrial Finish
- Made in U.S.A