Specifications
Dimensions
- Storage Dimension Height1.94 in
- Storage Dimension Length19.12 in
- Storage Dimension Width2.38 in
Overview
Mfr description
8909 WR;BX;STRUCT;OFF;1-7/16
- Taper Pin Handle Aligns Bolt Holes
- High Offset for Clearance
- Often Called "Box Spud Wrench"
- Black Industrial Finish
- Made in U.S.A