Specifications
Dimensions
- Storage Dimension Height2.75 in
- Storage Dimension Length28.12 in
- Storage Dimension Width3.69 in
Overview
Mfr description
8914 WR;BX;STRUCT;OFF;2-3/8
- Taper Pin Handle Aligns Bolt Holes
- High Offset for Clearance
- Often Called "Box Spud Wrench"
- Black Industrial Finish
- Made in U.S.A