Specifications
Dimensions
- Storage Dimension Height2.88 in
- Storage Dimension Length29.12 in
- Storage Dimension Width3.94 in
Overview
Mfr description
8915 WR;BX;STRUCT;OFF;2-9/16
- Taper Pin Handle Aligns Bolt Holes
- High Offset for Clearance
- Often Called "Box Spud Wrench"
- Black Industrial Finish
- Made in U.S.A