Specifications
Dimensions
- Storage Dimension Height1.06 in
- Storage Dimension Length12 in
- Storage Dimension Width1.56 in
Overview
Mfr description
903 WR;OE;STRUCT;11/16
- Open End for Easy Engagement
- High Offset for Clearance
- Often Called "Open Spud Wrench"
- Black Industrial Finish
- Made in U.S.A