Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02302945
MFR #903A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Storage Dimension Height
    1.06 in
  • Storage Dimension Length
    12 in
  • Storage Dimension Width
    1.56 in

Overview

Mfr description
903A WR;OE;STRUCT;5/8
  • Open End for Easy Engagement
  • High Offset for Clearance
  • Often Called "Open Spud Wrench"
  • Black Industrial Finish
  • Made in U.S.A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought