Motion
B1208
SKT,3/8,12PT,1/4
MI ITEM #02302962
MFR #B1208
List Price$9.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,12PT,1/4
MI ITEM #02302962
MFR #B1208

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$9.87/each for your price

Overview

Mfr description
B1208 SKT;3/8;12PT;STD;1/4
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    1/4 in
  • Socket Points
    12 PT
  • Manufacturer Upc Number
    697950260570
  • UPC_NO
    697950260570
  • Single Part Height
    0.66 in
  • Single Part Length
    0.93 in
  • Single Part Width
    0.66 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought