Motion
BA8B
SKT,3/8,BIT,HEX,1/4,REPL
MI ITEM #02302974
MFR #BA8B
List Price$6.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,BIT,HEX,1/4,REPL
MI ITEM #02302974
MFR #BA8B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$6.14/each for your price

Overview

Mfr description
BA8B SKT;3/8;HEX;BIT;1/4;RPIC
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    1/4 in
  • Socket Points
    Hex Bit
  • Manufacturer Upc Number
    697950329475
  • UPC_NO
    697950329475
  • Single Part Height
    0.25 in
  • Single Part Length
    2 in
  • Single Part Width
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought