Motion
BD628
SKT,3/8,6PT,DP,7/8
MI ITEM #02302986
MFR #BD628
List Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,6PT,DP,7/8
MI ITEM #02302986
MFR #BD628

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$16.19/each for your price

Overview

Mfr description
BD628 SKT;3/8;6PT;DP;7/8
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    7/8 in
  • Socket Points
    6 PT
  • Manufacturer Upc Number
    697950260549
  • UPC_NO
    697950260549
  • Single Part Height
    1.15 in
  • Single Part Length
    2.88 in
  • Single Part Width
    1.15 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought