Motion
BLK1115MM
WR,COMB,BLK,15MM
MI ITEM #02302997
MFR #BLK1115MM
List Price$34.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WR,COMB,BLK,15MM
MI ITEM #02302997
MFR #BLK1115MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$34.49/each for your price

Overview

Mfr description
BLK1115MM WR;COMB;BK;15MM
  • 12 Point Box 15° Offset
  • Black Industrial Finsh
  • Made in U.S.A

Specifications

  • Storage Dimension Length
    9.25 in
  • Storage Dimension Width
    2.625 in
  • Storage Dimension Height
    2.06 in
  • Manufacturer Upc Number
    697950246642
  • UPC_NO
    697950246642
  • Weight
    .31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought