Motion
BLK1120MM
WR,COMB,BLK,20MM
MI ITEM #02303001
MFR #BLK1120MM
List Price$42.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WR,COMB,BLK,20MM
MI ITEM #02303001
MFR #BLK1120MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$42.75/each for your price

Overview

Mfr description
BLK1120MM WR;COMB;BK;20MM
  • 12 Point Box 15° Offset
  • Black Industrial Finsh
  • Made in U.S.A

Specifications

  • Storage Dimension Length
    12.31 in
  • Storage Dimension Width
    3.56 in
  • Storage Dimension Height
    2.625 in
  • Manufacturer Upc Number
    697950260068
  • UPC_NO
    697950260068
  • Weight
    .61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought