Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrenche - Industrial Black, 23 mm Box End Wrench Size, 23 mm Open End Wrench Size
Mi Item #02303004
MFR #BLK1123MM

Mfr description
BLK1123MM WR;COMB;BK;23MM
  • 12 Point Box 15° Offset
  • Black Industrial Finsh
  • Made in U.S.A
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Box End Wrench Size  
    23 mm
  • Open End Wrench Size  
    23 mm
  • Storage Dimension Height
    3.5 in
  • Storage Dimension Length
    14 in
  • Storage Dimension Width
    3.5 in
  • Weight
    .81 lbs

Details

  • Color
    Black
  • Finish Coating
    Industrial Black
  • Manufacturer Upc Number
    697950260433
  • Material
    Steel
  • Set or Individual
    Individual
  • Type
    Combination Wrench
  • UPC_NO
    697950260433
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)