Motion
BLK1124MM
Combination Wrench - Metric, Industrial Black, 24 mm Box End Wrench Size, 24 mm Open End Wrench Size, 330.2 mm
MI ITEM #02303005
MFR #BLK1124MM
List Price$57.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Industrial Black, 24 mm Box End Wrench Size, 24 mm Open End Wrench Size, 330.2 mm
MI ITEM #02303005
MFR #BLK1124MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$57.77/each for your price

Overview

Mfr description
BLK1124MM WR;COMB;BK;24MM
  • 12 Point Box 15° Offset
  • Black Industrial Finsh
  • Made in U.S.A

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Body Material
    Alloy Steel
  • Socket Shape
    12 PT
  • Storage Dimension Length
    14 in
  • Storage Dimension Width
    3.5 in
  • Storage Dimension Height
    3.5 in
  • Manufacturer Upc Number
    697950260105
  • UPC_NO
    697950260105
  • Weight
    0.87 lbs
  • Finish Coating
    Industrial Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought