Motion
BLK1130MM
Combination Wrench - Metric, Industrial Black, 30 mm Box End Wrench Size, 30 mm Open End Wrench Size, 436.6 mm
MI ITEM #02303011
MFR #BLK1130MM
List Price$106.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Industrial Black, 30 mm Box End Wrench Size, 30 mm Open End Wrench Size, 436.6 mm
MI ITEM #02303011
MFR #BLK1130MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$106.63/each for your price

Overview

Mfr description
BLK1130MM WR;COMB;BK;30MM
  • 12 Point Box 15° Offset
  • Black Industrial Finsh
  • Made in U.S.A

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Body Material
    Alloy Steel
  • Socket Shape
    12 PT
  • Storage Dimension Length
    17.19 in
  • Storage Dimension Width
    2.56 in
  • Storage Dimension Height
    1.16 in
  • Manufacturer Upc Number
    697950260143
  • UPC_NO
    697950260143
  • Weight
    2.00 lbs
  • Finish Coating
    Industrial Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought