Motion
BLK8040A
Standard Box Wrench - Imperial, 1-5/16 X 1-1/2 in Wrench Size, Double End
MI ITEM #02303028
MFR #BLK8040A
List Price$312.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Imperial, 1-5/16 X 1-1/2 in Wrench Size, Double End
MI ITEM #02303028
MFR #BLK8040A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$312.98/each for your price

Overview

Mfr description
BLK8040A WR;BX;DB;BK;1-5/16X1-1/2
  • Two 12 Point Openings Per Wrench
  • Long Pattern for Leverage
  • 45° Offset for Obstruction Clearance
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Wrench Type
    Standard Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    1-5/16 X 1-1/2 in
  • Overall Length
    20-1/16 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Body Material
    Alloy Steel
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Angle of Offset
    45 °
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950394947
  • UPC_NO
    697950394947
  • Weight
    2.52 lbs
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought