Overview
Mfr description
BLK8040B WR;BX;DB;BK;1-7/16X1-1/2
- Two 12 Point Openings Per Wrench
- Long Pattern for Leverage
- 45° Offset for Obstruction Clearance
- Black Industrial Finish
- Made in U.S.A
Specifications
- Manufacturer Upc Number697950394909
- UPC_NO697950394909
- Weight2.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data