Motion
BLK9723
Standard Box Wrench - Imperial, 3/8 X 7/16 in Wrench Size, Double End
MI ITEM #02303032
MFR #BLK9723
List Price$49.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Imperial, 3/8 X 7/16 in Wrench Size, Double End
MI ITEM #02303032
MFR #BLK9723

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$49.11/each for your price

Overview

Mfr description
BLK9723 WR;BX;DB;BK;3/8X7/16
  • Two 12 Point Openings Per Wrench
  • Short Patern for Tight Spots
  • 45° Offset for Obstruction Clearance
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Wrench Type
    Standard Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    3/8 X 7/16 in
  • Overall Length
    4-5/8 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Body Material
    Alloy Steel
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Angle of Offset
    45 °
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950213989
  • UPC_NO
    697950213989
  • Weight
    0.08 lbs
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought