Motion
C11KM
Combination End Wrench Set - 11 PC, Combination Type, Chrome Finish
MI ITEM #02303072
MFR #C11KM
List Price$394.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination End Wrench Set - 11 PC, Combination Type, Chrome Finish
MI ITEM #02303072
MFR #C11KM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$394.41/each for your price

Overview

Mfr description
C11KM SET;WR;COMB;CHR;MM;11PC;BAG
  • 11 Piece, 12 Point, Combination Wrenches,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,Kit Bag

Specifications

  • Wrench Set Type
    Combination
  • Storage Dimension Height
    3.25 in
  • Number Of Pieces
    11
  • Storage Dimension Length
    12.56 in
  • Wrench Size Range
    1/4 to 2-1/2 in
  • Storage Dimension Width
    3.69 in
  • Material
    Steel
  • Measurement System
    Metric
  • Manufacturer Upc Number
    697950269085
  • UPC_NO
    697950269085
  • Weight
    2.77 lbs
  • Manufacturer Catalog
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought