Motion
C14
Martin C14 14 PC KIT BAG
MI ITEM #02303073
MFR #C14
List Price$43.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin C14 14 PC KIT BAG
MI ITEM #02303073
MFR #C14

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$43.68/each for your price

Overview

Mfr description
C14 BAG;SET;14PC

Specifications

  • Manufacturer Upc Number
    697950272344
  • Weight
    0.38 lbs
  • Single Part Height
    0.13 in
  • Single Part Length
    25.75 in
  • Single Part Width
    15 in
  • Storage Dimension Height
    0.13 in
  • Storage Dimension Length
    25.75 in
  • Storage Dimension Width
    15 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text