Motion
C150
Martin C150 15 PC KIT BAG
MI ITEM #02303074
MFR #C150
List Price$146.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin C150 15 PC KIT BAG
MI ITEM #02303074
MFR #C150

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$146.80/each for your price

Overview

Mfr description
C150 BAG;SET;15PC

Specifications

  • Manufacturer Upc Number
    697950272351
  • Weight
    0.93 lbs
  • Single Part Height
    0.13 in
  • Single Part Length
    30 in
  • Single Part Width
    28.25 in
  • Storage Dimension Height
    0.13 in
  • Storage Dimension Length
    30 in
  • Storage Dimension Width
    28.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text