Motion
C90
Martin C90 9 PC KIT BAG
MI ITEM #02303080
MFR #C90
List Price$34.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin C90 9 PC KIT BAG
MI ITEM #02303080
MFR #C90

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$34.06/each for your price

Overview

Mfr description
C90 BAG;SET;9PC

Specifications

  • Manufacturer Upc Number
    697950272375
  • Weight
    0.31 lbs
  • Single Part Height
    0.13 in
  • Single Part Length
    17.75 in
  • Single Part Width
    15.25 in
  • Storage Dimension Height
    0.13 in
  • Storage Dimension Length
    17.75 in
  • Storage Dimension Width
    15.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text