Motion
C9KM
SET,WR,COMB,CHR,MM,9PC,BAG
MI ITEM #02303081
MFR #C9KM
List Price$307.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SET,WR,COMB,CHR,MM,9PC,BAG
MI ITEM #02303081
MFR #C9KM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$307.39/each for your price

Overview

Mfr description
C9KM SET;WR;COMB;CHR;MM;9PC;BAG
  • 9 Piece, 12 Point ,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm, Kit BagMade in U.S.A

Specifications

  • Storage Dimension Height
    2.63 in
  • Storage Dimension Length
    10.19 in
  • Storage Dimension Width
    3.25 in
  • Manufacturer Upc Number
    697950269122
  • UPC_NO
    697950269122
  • Weight
    1.97 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought