Motion
SA18B
Non-Impact Socket - 1/2 in Drive Size, 9/16 in Socket Size, Hex Bit
MI ITEM #02303100
MFR #SA18B
List Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 9/16 in Socket Size, Hex Bit
MI ITEM #02303100
MFR #SA18B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$15.13/each for your price

Overview

Mfr description
SA18B SKT;1/2;HEX;BIT;REPL;9/16

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    9/16 in
  • Socket Points
    Hex Bit
  • Manufacturer Upc Number
    697950340692
  • UPC_NO
    697950340692
  • Single Part Height
    0.56 in
  • Single Part Length
    2.69 in
  • Single Part Width
    0.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought