Motion
SA20B
Non-Impact Socket - 1/2 in Drive Size, 5/8 in Socket Size, Hex Bit
MI ITEM #02303102
MFR #SA20B
List Price$15.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 5/8 in Socket Size, Hex Bit
MI ITEM #02303102
MFR #SA20B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$15.91/each for your price

Overview

Mfr description
SA20B SKT;1/2;HEX;BIT;REPL;5/8

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    5/8 in
  • Socket Points
    Hex Bit
  • Manufacturer Upc Number
    697950340715
  • UPC_NO
    697950340715
  • Single Part Height
    0.63 in
  • Single Part Length
    3.07 in
  • Single Part Width
    0.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought